3/8" Barb PVC Ball Valve 3-Way

VALUE BRAND| Zoro #: G0414452| Mfr #: 6903190

$21.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Flag
Features: Common Bottom Port, Diverter, Selecting or Mixing Valves
Stem Type: Self-Lubricating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414452 Mfr #: 6903190
Handle Type: FlagFeatures: Common Bottom Port, Diverter, Selecting or Mixing Valves
Stem Type: Self-LubricatingMax. Pressure: 125 psi CWP
Body Style: 3-WayTemp. Range: 20 Degrees to 140 Degrees F
Handle Material: PVCStandards: NSF STD 51
Valve Basic Body Material: PlasticBall Valve Product Group: Manual
Connection Type: Barb x Barb x BarbValve Structure: 1-Piece
Stem Material: PVCPipe Size: 3/8"
Body Material: PVCPort: Full
Hose I.D.: 3/8"Ball Material: PVC
Body Seal Material: Buna-NSeat Material: Buna-N
Item: Ball ValveCountry of Origin (subject to change): United States

Description

Ball Valve, Three Way, Flag Handle, Barb Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Buna, Seals Buna, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews