PVC Ball Valve 3-Way 3/8"

VALUE BRAND| Zoro #: G2169745| Mfr #: PVC 351-6B6B6B-F

$45.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169745 Mfr #: PVC 351-6B6B6B-F
Stem Type: Self-LubricatingStandards: NSF STD 51
Max. Pressure: 125 psi CWPBody Material: PVC
Ball Valve Product Group: ManualValve Basic Body Material: Plastic
Port: FullHandle Material: PVC
Features: Common Bottom Port, Diverter, Selecting or Mixing ValvesStem Material: PVC
Item: Ball ValveBody Style: 3-Way
Ball Material: PVCHandle Type: Lever
Temp. Range: 20 Degrees to 140 Degrees FPipe Size: 3/8"
Body Seal Material: FPMHose I.D.: 3/8"
Valve Structure: 2-PieceConnection Type: Barb x Barb x Barb
Seat Material: VitonCountry of Origin (subject to change): United States

Product Description

Ball Valve, Three Way, Lever Handle, Barb Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle Lever, Standards NSF STD 51

Product Reviews