5/8" Barb PVC Ball Valve 3-Way

VALUE BRAND| Zoro #: G0284837| Mfr #: 2360390

$37.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: PVC
Temp. Range: 20 Degrees to 140 Degrees F
Item: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284837 Mfr #: 2360390
Handle Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Item: Ball ValveValve Basic Body Material: Plastic
Ball Material: PVCStem Material: PVC
Stem Type: Self-LubricatingHandle Type: Lever
Valve Structure: 1-PieceBody Seal Material: Buna-N
Pipe Size: 5/8"Features: Common Bottom Port, Diverter, Selecting or Mixing Valves
Seat Material: Buna-NBody Material: PVC
Standards: NSF STD 51Port: Full
Body Style: 3-WayConnection Type: Barb x Barb x Barb
Hose I.D.: 5/8"Ball Valve Product Group: Manual
Max. Pressure: 125 psi CWPCountry of Origin (subject to change): United States

Description

Ball Valve, Three Way, Lever Handle, Barb Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Buna, Seals Buna, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews