THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/8" Barb PVC Ball Valve 3-Way

VALUE BRAND| Zoro #: G0433641| Mfr #: 2363190

$33.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 5/8"
Connection Type: Barb x Barb x Barb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433641 Mfr #: 2363190
Valve Basic Body Material: PlasticPipe Size: 5/8"
Connection Type: Barb x Barb x BarbStem Material: PVC
Body Material: PVCValve Structure: 1-Piece
Max. Pressure: 125 psi CWPBody Seal Material: Buna-N
Ball Valve Product Group: ManualFeatures: Common Bottom Port, Diverter, Selecting or Mixing Valves
Port: FullHandle Material: PVC
Stem Type: Self-LubricatingHandle Type: Lever
Seat Material: Buna-NBody Style: 3-Way
Item: Ball ValveTemp. Range: 20 Degrees to 140 Degrees F
Hose I.D.: 5/8"Standards: NSF STD 51
Ball Material: PVCCountry of Origin (subject to change): United States

Description

Ball Valve, Three Way, Lever Handle, Barb Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Buna, Seals Buna, Ball Material PVC, Stem Material PVC, Stem PVC, Handle Lever, Standards NSF STD 51

Reviews