KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT x MNPT x FNPT PVC Ball Valve 3-Way

VALUE BRAND| Zoro #: G1714745| Mfr #: PVC 351-8M8F8F-F

$48.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Lever
Features: Common Bottom Port, Diverter, Selecting or Mixing Valves
Stem Type: Self-Lubricating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714745 Mfr #: PVC 351-8M8F8F-F
Handle Type: LeverFeatures: Common Bottom Port, Diverter, Selecting or Mixing Valves
Stem Type: Self-LubricatingMax. Pressure: 125 psi CWP
Body Style: 3-WayTemp. Range: 20 Degrees to 140 Degrees F
Handle Material: PVCValve Basic Body Material: Plastic
Standards: NSF STD 51Ball Valve Product Group: Manual
Connection Type: FNPT x MNPT x FNPTValve Structure: 2-Piece
Stem Material: PVCPipe Size: 1/2"
Body Material: PVCPort: Full
Ball Material: PVCBody Seal Material: FPM
Seat Material: VitonItem: Ball Valve
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style 3-Way, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x MNPT x FNPT, Full Port, Max. Pressure 125 psi CWP, Temp. Range 20 Degrees to 140 Degrees F, Ball Material PVC, Seat Material Viton, Stem Type Self-Lubricating, Handle Type Lever, Handle Material PVC, Stem Material PVC, Body Seal Material FPM

Reviews