1/4" FNPT x MNPT x FNPT PVC Ball Valve 3-Way

VALUE BRAND| Zoro #: G1310547| Mfr #: 6900390

$22.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Features: Common Bottom Port, Diverter, Selecting or Mixing Valves
Handle Type: Flag
Item: Ball Valve

Technical Specifications

Zoro #: G1310547 Mfr #: 6900390
Valve Structure: 1-PieceTemp. Range: 20 Degrees to 140 Degrees F
Body Material: PVCItem: Ball Valve
Stem Material: PVCBall Material: PVC
Valve Basic Body Material: PlasticMax. Pressure: 125 psi CWP
Standards: NSF STD 51Port: Full
Stem Type: Self-LubricatingBall Valve Product Group: Manual
Handle Material: PVCBody Style: 3-Way
Features: Common Bottom Port, Diverter, Selecting or Mixing ValvesPipe Size: 1/4"
Handle Type: FlagBody Seal Material: Buna-N
Connection Type: FNPT x MNPT x FNPTSeat Material: Buna-N
Country of Origin (subject to change): United States

Product Description

This ball valve from Value Brand will help you remain in control of a variety of systems. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has a 3-way body style and a FNPT x MNPT x FNPT connection. Features of this ball valve include: common bottom port, diverter, selecting or mixing valves. The temperature range is from 20 degrees to 140 degrees F. It includes a full port. The ball valve has a maximum pressure of 125 psi CWP. The handle is made of PVC material. The seat is made of Buna-N material. The body is made of PVC material. It has a self-lubricating stem made of PVC. The ball is made of PVC. The handle type is: flag. It fits a pipe size of 1/4". Standards include: NSF STD 51.

Product Reviews