PVC Ball Valve 3-Way 1/4"

VALUE BRAND| Zoro #: G1663724| Mfr #: 6908490

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1663724 Mfr #: 6908490
Stem Type: Self-LubricatingStandards: NSF STD 51
Max. Pressure: 125 psi CWPBody Material: PVC
Ball Valve Product Group: ManualValve Basic Body Material: Plastic
Port: FullValve Structure: 1-Piece
Handle Material: PVCStem Material: PVC
Item: Ball ValveBody Style: 3-Way
Ball Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Features: Common Bottom Port, Diverter, Selecting or Mixing ValvesPipe Size: 1/4"
Connection Type: FNPT x MNPT x FNPTSeat Material: Viton
Handle Type: FlagBody Seal Material: FPM
Country of Origin (subject to change): United States

Product Description

Ball Valve, Three Way, Flag Handle, FNPT x MNPT Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Product Reviews