FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

1/4" x 3/8" FNPT x Compr PVC Ball Valve Angle

VALUE BRAND| Zoro #: G2007677| Mfr #: 6570590

$10.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007677 Mfr #: 6570590
Handle Material: PVCItem: Ball Valve
Handle Type: LongBody Material: PVC
Max. Pressure: 125 psi CWPStem Material: PVC
Temp. Range: 20 Degrees to 140 Degrees FBody Style: Angle
Port: FullBall Valve Product Group: Manual
Standards: NSF STD 51Ball Material: PVC
Valve Structure: 1-PieceStem Type: Self-Lubricating
Valve Basic Body Material: PlasticFeatures: Multiple Configurations
Pipe Size: 1/4" x 3/8"Body Seal Material: Buna-N
Connection Type: FNPT x Comp.Seat Material: Buna-N
Country of Origin (subject to change): United States

Product Description

Control the flow with a reliable ball valve from Value Brand. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has an angle body style and a FNPT x Comp. connection. It fits a pipe size of 1/4" x 3/8". The ball valve has a maximum pressure of 125 psi CWP. The ball is made of PVC. Features of this ball valve include: multiple configurations. It includes a full port. It has a self-lubricating stem made of PVC. The handle type is: long. The handle is made of PVC material. The temperature range is from 20 degrees to 140 degrees F. The seat is made of Buna-N material. The body is made of PVC material. Standards include: NSF STD 51.

Product Reviews