KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" MNPT x Barb PVC Ball Valve Angle

VALUE BRAND| Zoro #: G1176235| Mfr #: 6579190

$9.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Long
Features: Multiple Configurations
Stem Type: Self-Lubricating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176235 Mfr #: 6579190
Handle Type: LongFeatures: Multiple Configurations
Stem Type: Self-LubricatingMax. Pressure: 125 psi CWP
Body Style: AngleTemp. Range: 20 Degrees to 140 Degrees F
Handle Material: PVCStandards: NSF STD 51
Valve Basic Body Material: PlasticBall Valve Product Group: Manual
Connection Type: MNPT x BarbValve Structure: 1-Piece
Stem Material: PVCPipe Size: 3/8"
Body Material: PVCPort: Full
Hose I.D.: 3/8"Ball Material: PVC
Body Seal Material: Buna-NSeat Material: Buna-N
Item: Ball ValveCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style Angle, 1-Piece, Pipe Size 3/8 In., Connection Type MNPT x Barb, Full Port, Max. Pressure 125 psi CWP, Temp. Range 20 Degrees to 140 Degrees F, Ball Material PVC, Seat Material Buna-N, Stem Type Self-Lubricating, Handle Type Long, Handle Material PVC, Stem Material PVC, Body Seal Material Buna-N, Hose I.D. 3/8 In.

Reviews