Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" MNPT x Push PVC Ball Valve Angle (Discontinued)
Mfr # PVC 657-6M6SMC-F
Zoro # G1242841
This Product is Discontinued
Key Features
- Pipe Size 3/8 in
- Body Material PVC
- Body Style Angle
- Features Multiple Configurations
- Stem Material PVC