Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4" FNPT x Push PVC Ball Valve Angle

VALUE BRAND| Zoro #: G0934202| Mfr #: PVC 657-4F4SMC-F

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: PVC
Temp. Range: 20 Degrees to 140 Degrees F
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934202 Mfr #: PVC 657-4F4SMC-F
Handle Material: PVCTemp. Range: 20 Degrees to 140 Degrees F
Tube Size: 1/4"Item: Ball Valve
Valve Basic Body Material: PlasticBall Material: PVC
Stem Material: PVCStem Type: Self-Lubricating
Handle Type: LongValve Structure: 1-Piece
Body Seal Material: FPMPipe Size: 1/4"
Features: Multiple ConfigurationsSeat Material: Viton
Body Material: PVCStandards: NSF STD 51
Port: FullBody Style: Angle
Connection Type: FNPT x PushBall Valve Product Group: Manual
Max. Pressure: 125 psi CWPCountry of Origin (subject to change): United States

Description

Ball Valve, Two Way, Right Angle, Long Handle, FNPT x Push To Connect Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Reviews