PVC Ball Valve Angle 3/8"

VALUE BRAND| Zoro #: G2179502| Mfr #: PVC 657-6F6SMC-B

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2179502 Mfr #: PVC 657-6F6SMC-B
Stem Type: Self-LubricatingStandards: NSF STD 51
Max. Pressure: 125 psi CWPBody Material: PVC
Valve Basic Body Material: PlasticPort: Full
Ball Valve Product Group: ManualValve Structure: 1-Piece
Handle Material: PVCFeatures: multiple configurations
Stem Material: PVCItem: Ball Valve
Body Style: AngleBall Material: PVC
Handle Type: LongTemp. Range: 20 Degrees to 140 Degrees F
Pipe Size: 3/8"Connection Type: FNPT x Push
Tube Size: 3/8"Seat Material: Buna-N
Body Seal Material: Buna-NCountry of Origin (subject to change): United States

Product Description

Ball Valve, Two Way, Right Angle, Long Handle, FNPT x Push To Connect Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Buna, Seals Buna, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Product Reviews