PVC Ball Valve Angle 1/4" x 3/8"

VALUE BRAND| Zoro #: G0251273| Mfr #: PVC 657-4M6SMC-F

$17.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251273 Mfr #: PVC 657-4M6SMC-F
Stem Type: Self-LubricatingStandards: NSF STD 51
Max. Pressure: 125 psi CWPBody Material: PVC
Valve Basic Body Material: PlasticPort: Full
Ball Valve Product Group: ManualValve Structure: 1-Piece
Handle Material: PVCFeatures: multiple configurations
Stem Material: PVCItem: Ball Valve
Body Style: AngleBall Material: PVC
Handle Type: LongTemp. Range: 20 Degrees to 140 Degrees F
Pipe Size: 1/4"Body Seal Material: FPM
Connection Type: MNPT x PushTube Size: 3/8"
Seat Material: VitonCountry of Origin (subject to change): United States

Product Description

Ball Valve, Two Way, Right Angle, Long Handle, MNPT x Push To Connect Connection, Max. Pressure 125 psi, Full Port, Material of Construction PVC, Seats Viton, Seals Viton, Ball Material PVC, Stem Material PVC, Stem PVC, Handle PVC, Standards NSF STD 51

Product Reviews