Zoro Select
1-1/4" Socket PVC Ball Valve Union
Mfr # 4PGA8
Zoro # G2366892
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Standards ASTM F-1970, D-2467 (Socket) & D-2466 (NPT), NSF-61
- Max. Pressure 225 psi CWP
- Ball Material PVC
Explore More Products
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union 4PGA9
- ZORO SELECT 1" Socket PVC Ball Valve Union 4PGA7
- ZORO SELECT 3/4" Socket PVC Ball Valve Union 4PGA6
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline 1PZA9
- ZORO SELECT 1/4" FNPT Stainless Steel Mini Ball Valve Inline G-SSMF-25NL
- ZORO SELECT 3/8" Push PVC Ball Valve Inline, Body Seal Material: Buna-N 6381890
- ZORO SELECT 1" Press Brass Ball Valve Inline BA-480B - 100
- ZORO SELECT 1" Sweat Brass Ball Valve with Drain Inline 107-555
- ZORO SELECT Ball Valve, Full, 3/4" Size, 2000 psi, 2-Way 06Q021N06034
- BONOMI 3/8" NPT Brass Ball Valve 3-Way 355N-3/8
- CHICAGO VALVES AND CONTROLS 2-1/2", Standard Port Flanged Stainless Steel Ball Valve Inline 8166RTM1025
- Zoro Select Valves