Pwr Cord, IEC C14, SJT, 10 ft., Blk, 10A, 16/3

VALUE BRAND| Zoro #: G1579672| Mfr #: 6454

$7.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579672 Mfr #: 6454
Jacket Color: BlackItem: Power Cord
Standards: UL, CSAGauge/Conductor: 16/3
Max. Amps: 10NEMA Plug Configuration: IEC C14
Connector End: IEC C13Voltage: 125
Shape: RoundCord Length: 10 ft.
Temp. Range: 221 Degrees FMax. Cord Temp.: 221 Degrees F
NEC Cord Designation: SJTCountry of Origin (subject to change): Multiple

Product Description

Power Cord, Gauge/Conductor 16/3, Cord Length 10 ft., Voltage 125, Connector End IEC C13, NEMA Plug Configuration IEC C14, Max. Amps 10, Shape Round, Temp. Range 221 Degrees F, Max. Cord Temp. 221 Degrees F, NEC Cord Designation SJT, Jacket Color Black, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.