13-1/2" Analog Quartz DST Wall Clock, Black

VALUE BRAND| Zoro #: G0915993| Mfr #: 2XZL4

$27.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0915993 Mfr #: 2XZL4
Shape: RoundMovement Type: Quartz
Time Format: 12 HourDisplay Type: Analog
Mount: WallDepth: 1-1/2"
Face Color: WhiteOverall Dia.: 13-1/2"
Face Dia.: 12"Lens Material: Plastic
Case Material: PlasticPower Source: (1)AA Battery
Case Color: BlackItem: Quartz DST Clock
Features: Low ProfileCountry of Origin (subject to change): China

Product Description

Quartz DST Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 13-1/2 In., Face Dia. 12 In., Depth 1-1/2 In., Power Source (1)AA Battery, Mount Wall, Features Low Profile, Case Material Plastic, Case Color Black, Face Color White, Time Adjustment Manual Adjust / Auto Set DST, Lens Material Plastic

Product Reviews

Save 15%. Sign up for Z-mail.