THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Quick Connect Coupler, 3/8 (F)NPT

VALUE BRAND| Zoro #: G1193911| Mfr #: 1MDG7

$6.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Fluid Temp.: 300 Degrees F
Max. Pressure: 4000 psi
Inlet: 3/8" (F)NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193911 Mfr #: 1MDG7
Max. Fluid Temp.: 300 Degrees FMax. Pressure: 4000 psi
Inlet: 3/8" (F)NPTItem: Quick-Connect Coupler
Material: Brass/Stainless SteelOutlet: 3/8" (F) Quick Connect
Country of Origin (subject to change): China

Description

Quick-Connect Coupler, Inlet 3/8 In. (F)NPT, Outlet 3/8 In. (F) Quick Connect, Material Brass/Stainless Steel, Max. Pressure 4000 psi, Max. Fluid Temp. 300 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews