Quick Connect Kit

VALUE BRAND| Zoro #: G2174724| Mfr #: 1MMT4

$65.08 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: 3/8" Female Thread, 3/8" Male Flare, Quick Connect Fitting
For Use With: 1TGR2, 1TGR3
Item: Quick Connect Kit
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2174724 Mfr #: 1MMT4
Includes: 3/8" Female Thread, 3/8" Male Flare, Quick Connect FittingFor Use With: 1TGR2, 1TGR3
Item: Quick Connect KitLength: 10 ft.
Hose Type: Reinforced RubberCountry of Origin (subject to change): China

Product Description

Quick Connect Kit, Natural Gas, Height 2 In, Hose Length 12 Ft, Hose Type Rubber, For Use With G2796981, G1030443, Includes 3/8 In Female thread, 3/8 In Male Flare, Quick Connect

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews