KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Radiator Valve, Size 3/4 In

VALUE BRAND| Zoro #: G1732936| Mfr #: 1RLT3

$26.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -40 to 350 Degrees F
Item: Radiator Valve
Tailpiece: Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732936 Mfr #: 1RLT3
Temp. Range: -40 to 350 Degrees FItem: Radiator Valve
Tailpiece: ThreadedMax. Pressure: 60 psi
Body Style: AngleMaterial: Cast Brass
Pipe Size: 3/4"Country of Origin (subject to change): China

Description

Radiator Valve, Body Style Angle, Pipe Size 3/4 In., Temp. Range -40 to 350 Degrees F, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews