20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Radiator Valve, Size 3/4 In

VALUE BRAND| Zoro #: G1032464| Mfr #: 217091

$24.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1032464 Mfr #: 217091
Tailpiece: ThreadedMax. Pressure: 60 psi
Coefficient of Volume: -Temp. Range: -40 to 350 Degrees F
Item: Radiator ValveBody Style: Angle
Pipe Size: 3/4"Country of Origin (subject to change): China

Product Description

Radiator Valve, Body Style Angle, Pipe Size 3/4 In., Temp. Range -40 to 350 Degrees F, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.