LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Railing Base Flange, Pipe Size 1 1/4 In

VALUE BRAND| Zoro #: G0675762| Mfr #: 4NXU4

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0675762 Mfr #: 4NXU4
Resists: CorrosionItem: Structural Pipe Fitting
Type: Railing Base FlangeNominal Pipe Size (In.): 1-1/4
Dia.: 1.66"Material Tensile Strength (Lb.): Over 50, 000
Material: Cast ironSetscrew: Case-hardened
Standards: A153, A536-84Country of Origin (subject to change): India

Product Description

Structural Pipe Fitting, Type Railing Base Flange, Nominal Pipe Size (In.) 1-1/4, Dia. 1.66 In., Material Tensile Strength (Lb.) Over 50,000, Material Cast Iron, Setscrew Case-Hardened, Resists Corrosion, Standards A153, A536-84

Product Reviews

Save 15%. Sign up for Z-mail.