1/2" x 2-1/2" Plain Finish Malleable Iron Raised Washers, 25 pk.

VALUE BRAND| Zoro #: G1817365| Mfr #: 258071-PG

$17.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817365 Mfr #: 258071-PG
Finish: PlainMeets/Exceeds: ASTM A47
Thickness: 0.136 to 0.177"Fits Bolt Sizes: 1/2"
Outside Dia.: 2-1/2"Inside Dia.: 5/8"
Application: Used for Wood Timber BoltingMaterial: Malleable Iron
Item: Raised Structural WasherCountry of Origin (subject to change): Multiple

Product Description

Raised Structural Washer, Malleable Iron, Plain Finish, Fits Bolt Size 1/2 In, Inside Dia 5/8 In, Outside Dia 2 1/2 In, Thickness 0.136 to 0.177 In, Used For Wood Timber Bolting, Meets/Exceeds ASTM A47, Package 25
Save 15%. Sign up for Z-mail.