JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/4" x 3" Plain Finish Malleable Iron Raised Washers, 25 pk.

VALUE BRAND| Zoro #: G1931474| Mfr #: 258086-PG

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1931474 Mfr #: 258086-PG
Application: Used for Wood Timber BoltingMaterial: Malleable Iron
Item: Raised Structural WasherFinish: Plain
Meets/Exceeds: ASTM A47Thickness: 0.136 to 0.177"
Fits Bolt Sizes: 3/4"Outside Dia.: 3"
Inside Dia.: 7/8"Country of Origin (subject to change): Multiple

Product Description

Raised Structural Washer, Malleable Iron, Plain Finish, Fits Bolt Size 3/4 In, Inside Dia 7/8 In, Outside Dia 3 In, Thickness 0.136 to 0.177 In, Used For Wood Timber Bolting, Meets/Exceeds ASTM A47, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.