5/8" x 2-3/4" Plain Finish Malleable Iron Raised Washers, 25 pk.

VALUE BRAND| Zoro #: G1503591| Mfr #: 258081-PG

$27.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1503591 Mfr #: 258081-PG
Material: Malleable IronItem: Raised Structural Washer
Finish: PlainMeets/Exceeds: ASTM A47
Thickness: 0.136 to 0.177"Fits Bolt Sizes: 5/8"
Outside Dia.: 2-3/4"Inside Dia.: 3/4"
Application: Used for Wood Timber BoltingCountry of Origin (subject to change): Multiple

Product Description

Raised Structural Washer, Malleable Iron, Plain Finish, Fits Bolt Size 5/8 In, Inside Dia 3/4 In, Outside Dia 2 3/4 In, Thickness 0.136 to 0.177 In, Used For Wood Timber Bolting, Meets/Exceeds ASTM A47, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.