KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratchet Load Binder, Fixed, 5400 lb.

VALUE BRAND| Zoro #: G1547463| Mfr #: 4EB93

$42.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trade Size G70: 5/16"
Take Up: 8"
Item: Ratchet Load Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547463 Mfr #: 4EB93
Trade Size G70: 5/16"Take Up: 8"
Item: Ratchet Load BinderHandle Type: Fixed
Trade Size G30/G43: 3/8"Working Load Limit: 5400 lb.
Standards: CVSA and US DOTHook to Hook Min./Max.: 23-1/8" to 29-9/16"
Country of Origin (subject to change): China

Description

Ratchet Load Binder, Handle Type Fixed, Working Load Limit 5400 lb., Trade Size G30/G43 3/8 In., Trade Size G70 5/16 In., Hook to Hook Min./Max. 23-1/8 In. to 29-9/16 In., Take Up 8 In., Standards CVSA and US DOT

Reviews