Ratchet Load Binder, Fixed, 9200 lb.

VALUE BRAND| Zoro #: G0446101| Mfr #: 4EB94

$43.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trade Size G70: 3/8"
Take Up: 8"
Item: Ratchet Load Binder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446101 Mfr #: 4EB94
Trade Size G70: 3/8"Take Up: 8"
Item: Ratchet Load BinderHandle Type: Fixed
Trade Size G30/G43: 1/2"Working Load Limit: 9200 lb.
Standards: CVSA and US DOTHook to Hook Min./Max.: 23-7/8" to 30-3/4"
Country of Origin (subject to change): China

Description

Ratchet Load Binder, Handle Type Fixed, Working Load Limit 9200 lb., Trade Size G30/G43 1/2 In., Trade Size G70 3/8 In., Hook to Hook Min./Max. 23-7/8 In. to 30-3/4 In., Take Up 8 In., Standards CVSA and US DOT

Reviews