RCA Cable, RG-59/U, 3 RCA, 15 ft.

VALUE BRAND| Zoro #: G0971957| Mfr #: 5354

$8.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Jacket Material: PVC
Connector Type: 3-RCA Male/3-RCA Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971957 Mfr #: 5354
Color: BlackJacket Material: PVC
Connector Type: 3-RCA Male/3-RCA MaleFor Use With: Video Equipment
Conductor Material: Braided CopperNumber of Cables: 3
Shielding: Triple Shielded, 120% Aluminum FoilItem: RCA Video Cable
Length: 15 Ft.Features: Gold-Plated Connectors
Cable Type: Component, RG-59/UImpedance: 75 ohms
Conductor Size: 22 AWGCountry of Origin (subject to change): Multiple

Description

RCA Cable, Cable Type RG-59/U, Connector Type 3 RCA Male to Male, Color Black Cable, Red, Green, Blue Connectors, Length 15 ft., Jacket Material PVC, Shielding Triple Shielded, 120 Percent Aluminum Foil, Conductor Material Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Features Gold Plated, Molded Connectors

Reviews