KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RCA Cable, RG-59/U, 3 RCA, 3 ft.

VALUE BRAND| Zoro #: G0670205| Mfr #: 2186

$4.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Jacket Material: PVC
Connector Type: 3-RCA Male/3-RCA Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670205 Mfr #: 2186
Color: BlackJacket Material: PVC
Connector Type: 3-RCA Male/3-RCA MaleFor Use With: Video Equipment
Conductor Material: Braided CopperNumber of Cables: 3
Shielding: Triple Shielded, 120% Aluminum FoilItem: RCA Video Cable
Length: 3 ft.Features: Gold-Plated Connectors
Cable Type: Component, RG-59/UImpedance: 75 ohms
Conductor Size: 22 AWGCountry of Origin (subject to change): Multiple

Description

RCA Cable, Cable Type RG-59/U, Connector Type 3 RCA Male to Male, Color Black Cable, Red, Green, Blue Connectors, Length 3 ft., Jacket Material PVC, Shielding Triple Shielded, 120 Percent Aluminum Foil, Conductor Material Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Features Gold Plated, Molded Connectors

Reviews