WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

RCA Cable, RG-59/U, 5 RCA, 12 ft.

VALUE BRAND| Zoro #: G0663415| Mfr #: 321

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Conductor Size: Video 22 AWG, Audio 27 AWG
Jacket Material: PVC
Conductor Material: Braided Copper
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0663415 Mfr #: 321
Conductor Size: Video 22 AWG, Audio 27 AWGJacket Material: PVC
Conductor Material: Braided CopperFeatures: Gold-Plated Connectors
Length: 12 Ft.Number of Cables: 5
For Use With: Stereo Audio and Video EquipmentImpedance: 75 ohms
Connector Type: 5-RCA Male/5-RCA MaleCable Type: Component, RG-59/U
Shielding: Triple Shielded, Aluminum FoilItem: RCA Audio/Video Cable
Color: BlackCountry of Origin (subject to change): Multiple

Product Description

RCA Cable, Cable Type RG-59/U, Connector Type 5 RCA Male to Male, Color Black Cable, Red, Green, Blue, Red, White Connectors, Length 12 ft., Jacket Material PVC, Shielding Triple Shielded, Aluminum Foil, Conductor Material Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Stereo Audio, Features Gold Plated, Molded Connectors

Product Reviews