WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

RCA Cable, RG-59/U, 5 RCA, 25 ft.

VALUE BRAND| Zoro #: G1874695| Mfr #: 322

$28.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Connector Type: 5-RCA Male/5-RCA Male
Features: Gold-Plated Connectors
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1874695 Mfr #: 322
Color: BlackConnector Type: 5-RCA Male/5-RCA Male
Features: Gold-Plated ConnectorsFor Use With: Stereo Audio and Video Equipment
Item: RCA Audio/Video CableLength: 25 ft.
Cable Type: Component, RG-59/UShielding: Triple Shielded, Aluminum Foil
Jacket Material: PVCConductor Material: Braided Copper
Impedance: 75 ohmsNumber of Cables: 5
Conductor Size: Video 22 AWG, Audio 27 AWGCountry of Origin (subject to change): Multiple

Product Description

RCA Cable, Cable Type RG-59/U, Connector Type 5 RCA Male to Male, Color Black Cable, Red, Green, Blue, Red, White Connectors, Length 25 ft., Jacket Material PVC, Shielding Triple Shielded, Aluminum Foil, Conductor Material Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Stereo Audio, Features Gold Plated, Molded Connectors

Product Reviews