JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

RCA Cable, RG-59/U, 5 RCA, 35 ft.

VALUE BRAND| Zoro #: G1004814| Mfr #: 5358

$36.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004814 Mfr #: 5358
Color: BlackJacket Material: PVC
Impedance: 75 ohmsItem: RCA Audio/Video Cable
Cable Type: Component, RG-59/UConnector Type: 5-RCA Male/5-RCA Male
Color: BlackLength: 35 ft.
Shielding: Triple Shielded, Aluminum FoilNumber of Cables: 5
Conductor Material: Braided CopperConductor Size: Video 22 AWG, Audio 27 AWG
Features: Gold-Plated ConnectorsCountry of Origin (subject to change): Multiple

Product Description

RCA Cable, Cable Type RG-59/U, Connector Type 5 RCA Male to Male, Color Black Cable, Red, Green, Blue, Red, White Connectors, Length 35 ft., Jacket Material PVC, Shielding Triple Shielded, Aluminum Foil, Conductor Material Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Stereo Audio, Features Gold Plated, Molded Connectors
Save 15%. Sign up for Z-mail.