RCA Cable, RG-6, 3 RCA, 1.5 ft.

VALUE BRAND| Zoro #: G2385941| Mfr #: 2854

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2385941 Mfr #: 2854
Impedance: 75 ohmsColor: Black
Jacket Material: PVCItem: RCA Video Cable
Cable Type: Component, RG-6Connector Type: 3-RCA Male/3-RCA Male
Color: BlackLength: 1 ft. 6"
Shielding: Triple Shielded, 120% Aluminum FoilNumber of Cables: 3
Conductor Material: Tin braided copperConductor Size: 18 AWG
Features: Gold-Plated Connectors, In Wall RatedCountry of Origin (subject to change): Multiple

Product Description

RCA Cable, Cable Type RG-6, Connector Type 3 RCA Male to Male, Color Black Cable, Red, Green, Blue Connectors, Length 1.5 ft., Jacket Material PVC, Shielding Triple Shielded, 120 Percent Aluminum Foil, Conductor Material Tin braided copper, For Use With Up to 1080i and Progressive Scan Signals, Features Gold plated, Molded Connectors, In Wall Rated

Product Reviews

Save 15%. Sign up for Z-mail.