RCA Cable, RG-6, 3 RCA, 25 ft.

VALUE BRAND| Zoro #: G2189135| Mfr #: 2771

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Conductor Size: 18 AWG
Jacket Material: PVC
Conductor Material: Tin braided copper
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2189135 Mfr #: 2771
Conductor Size: 18 AWGJacket Material: PVC
Conductor Material: Tin braided copperFeatures: Gold-Plated Connectors, In Wall Rated
Length: 25 ft.Number of Cables: 3
For Use With: Video EquipmentImpedance: 75 ohms
Connector Type: 3-RCA Male/3-RCA MaleCable Type: Component, RG-6
Shielding: Triple Shielded, 120% Aluminum FoilItem: RCA Video Cable
Color: BlackCountry of Origin (subject to change): Multiple

Product Description

RCA Cable, Cable Type RG-6, Connector Type 3 RCA Male to Male, Color Black Cable, Red, Green, Blue Connectors, Length 25 ft., Jacket Material PVC, Shielding Triple Shielded, 120 Percent Aluminum Foil, Conductor Material Tin braided copper, For Use With Up to 1080i and Progressive Scan Signals, Features Gold plated, Molded Connectors, In Wall Rated

Product Reviews