RCA Cable, RG-6, 5 RCA, 12 ft.

VALUE BRAND| Zoro #: G0977627| Mfr #: 2774

$36.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Type: Component, RG-6
For Use With: Stereo Audio and Video Equipment
Shielding: Triple Shielded, 120% Aluminum Foil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977627 Mfr #: 2774
Cable Type: Component, RG-6For Use With: Stereo Audio and Video Equipment
Shielding: Triple Shielded, 120% Aluminum FoilConnector Type: 5-RCA Male/5-RCA Male
Color: BlackImpedance: 75 ohms
Number of Cables: 5Features: Gold-Plated Connectors, In Wall Rated
Length: 12 Ft.Jacket Material: PVC
Conductor Size: Video 18 AWG, Audio 27 AWGConductor Material: Tin braided copper
Country of Origin (subject to change): Multiple

Description

RCA Cable, Cable Type RG-6, Connector Type 5 RCA Male to Male, Color Black Cable, Red, Green, Blue, Red, White Connectors, Length 12 ft., Jacket Material PVC, Shielding Triple Shielded, 120 Percent Aluminum Foil, Conductor Material Tin Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Stereo Audio, Features Gold plated, Molded Connectors, In Wall Rated

Reviews