KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RCA Cable, RG-6, 5 RCA, 1.5 ft.

VALUE BRAND| Zoro #: G2162571| Mfr #: 4715

$20.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Jacket Material: PVC
Connector Type: 5-RCA Male/5-RCA Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2162571 Mfr #: 4715
Color: BlackJacket Material: PVC
Connector Type: 5-RCA Male/5-RCA MaleFor Use With: Stereo Audio and Video Equipment
Conductor Material: Tin braided copperNumber of Cables: 5
Shielding: Triple Shielded, 120% Aluminum FoilItem: RCA Audio/Video Cable
Length: 1 ft. 6"Features: Gold-Plated Connectors, In Wall Rated
Cable Type: Component, RG-6Impedance: 75 ohms
Conductor Size: Video 18 AWG, Audio 27 AWGCountry of Origin (subject to change): Multiple

Description

RCA Cable, Cable Type RG-6, Connector Type 5 RCA Male to Male, Color Black Cable, Red, Green, Blue, Red, White Connectors, Length 1.5 ft., Jacket Material PVC, Shielding Triple Shielded, 120 Percent Aluminum Foil, Conductor Material Tin Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Stereo Audio, Features Gold plated, Molded Connectors, In Wall Rated

Reviews