RCA Cable, RG-6, 5 RCA, 15 ft.

VALUE BRAND| Zoro #: G0303536| Mfr #: 6310

$51.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0303536 Mfr #: 6310
Color: BlackJacket Material: PVC
Impedance: 75 OhmsItem: RCA Audio/Video Cable
Cable Type: Component, RG-6Connector Type: 5-RCA Male/5-RCA Male
Color: BlackLength: 15 ft.
Shielding: Triple Shielded, 120% Aluminum FoilNumber of Cables: 5
Conductor Material: Tin Braided CopperConductor Size: Video 18 AWG, Audio 27 AWG
Features: Gold-Plated Connectors, In Wall RatedCountry of Origin (subject to change): Multiple

Product Description

RCA Cable, Cable Type RG-6, Connector Type 5 RCA Male to Male, Color Black Cable, Red, Green, Blue, Red, White Connectors, Length 15 ft., Jacket Material PVC, Shielding Triple Shielded, 120 Percent Aluminum Foil, Conductor Material Tin Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Stereo Audio, Features Gold plated, Molded Connectors, In Wall Rated

Product Reviews

Save 15%. Sign up for Z-mail.