RCA Cable, RG-6, 5 RCA, 6 ft.

VALUE BRAND| Zoro #: G2396134| Mfr #: 2773

$31.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Connector Type: 5-RCA Male/5-RCA Male
Features: Gold-Plated Connectors, In Wall Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396134 Mfr #: 2773
Color: BlackConnector Type: 5-RCA Male/5-RCA Male
Features: Gold-Plated Connectors, In Wall RatedFor Use With: Stereo Audio and Video Equipment
Item: RCA Audio/Video CableLength: 6 ft.
Cable Type: Component, RG-6Shielding: Triple Shielded, 120% Aluminum Foil
Jacket Material: PVCConductor Material: Tin braided copper
Impedance: 75 ohmsNumber of Cables: 5
Conductor Size: Video 18 AWG, Audio 27 AWGCountry of Origin (subject to change): Multiple

Description

RCA Cable, Cable Type RG-6, Connector Type 5 RCA Male to Male, Color Black Cable, Red, Green, Blue, Red, White Connectors, Length 6 ft., Jacket Material PVC, Shielding Triple Shielded, 120 Percent Aluminum Foil, Conductor Material Tin Braided Copper, For Use With Up to 1080i and Progressive Scan Signals, Stereo Audio, Features Gold plated, Molded Connectors, In Wall Rated

Reviews