RCA/S-Video Cable, Black, 12 ft.

VALUE BRAND| Zoro #: G2035792| Mfr #: 128

$9.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2035792 Mfr #: 128
Color: BlackConnector Type: S-Video and 2-RCA Males/S-Video and 2-RCA Males
Number of Cables: 1Features: Gold-Plated RCA Connectors
Item: Audio/Video CableColor: Black
Length: 12 ft.Jacket Material: PVC
Cable Type: RCA Audio, S-VideoCountry of Origin (subject to change): Multiple

Product Description

RCA/S-Video Cable, Connector Type 1 S-Video/2 RCA Male to 1 S-Video/2 RCA Male, Color Black Cable, Red and White Connectors, Length 12 ft., For Use With VCR, DVD

Product Reviews

Save 15%. Sign up for Z-mail.