Reagent Bottle, Clear, Narrow, 30 mL, PK8

VALUE BRAND |Zoro #: G2366253|Mfr #: 5YHF3

$21.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2366253 Mfr #: 5YHF3
Graduation Range: Not SpecifiedBasic Material: Glass
Shape: RoundClosure Material: Ground Glass
Sub-Category: BottlesBody Material: Glass
Item: Reagent BottleDiameter: 38mm
Body Color: ClearSpecial Features: 18mm Mouth dia.
Height: 80mmCapacity: 30mL
Closure Color: ClearMouth: Narrow
Country of Origin (subject to change): China

Product Description

Reagent Bottle, Capacity 30mL, Basic Material Glass, Shape Round, Mouth Narrow, Body Color Clear, Body Material Glass, Closure Color Clear, Closure Material Ground Glass, Graduation Range Not Specified, Height 80mm, Diameter 38mm, Special Features 18mm Mouth dia., Package Quantity 8

Product Reviews

Save 15% when you sign up for Z-mail.