Reagent Bottle, Clear, Narrow, 60 mL, PK8

VALUE BRAND |Zoro #: G0509853|Mfr #: 5YHF4

$28.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0509853 Mfr #: 5YHF4
Graduation Range: Not SpecifiedBasic Material: Glass
Diameter: 46mmBody Color: Clear
Shape: RoundClosure Material: Ground Glass
Height: 85mmSub-Category: Bottles
Body Material: GlassClosure Color: Clear
Item: Reagent BottleMouth: Narrow
Special Features: 18mm Mouth dia.Capacity: 60mL
Country of Origin (subject to change): China

Product Description

Reagent Bottle, Capacity 60mL, Basic Material Glass, Shape Round, Mouth Narrow, Body Color Clear, Body Material Glass, Closure Color Clear, Closure Material Ground Glass, Graduation Range Not Specified, Height 85mm, Diameter 46mm, Special Features 18mm Mouth dia., Package Quantity 8

Product Reviews

Save 15% when you sign up for Z-mail.