Rebar Locator, Range Up to 7.41 In

VALUE BRAND| Zoro #: G1220186| Mfr #: 5DNV7

$6,981.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220186 Mfr #: 5DNV7
Manufacturers Warranty Length: 6 MonthsItem: Rebar Locator
Complies With: ACI 318, BS 1881 Part 204Type: -
Interface: RS-232Includes: Probe and 1.5 m Cable, Interface Cable, RS232 to USB Adapter, USB Memory Stick, Headset, Software and Instructions
Rebar Size: Number 3 to 12Powered By: (6) AA Batteries
Measurement Range: Shallow Up to 3.94", Deep Up to 7.41"Display: Backlit 128 x 128 Pixel Graphic LCD
Accuracy: Better Than +/-0.08"Country of Origin (subject to change): Switzerland

Product Description

Rebar Locator, Measurement Range Shallow Up to 3.94 In, Deep Up to 7.41 In, Accuracy Better Than +/-0.08 In, Rebar Size Number 3 to 12, Display Backlit 128 x 128 Pixel Graphic LCD, Complies With ACI 318, BS 1881 Part 204, Interface RS-232, Powered By (6) AA Batteries, Includes Probe and 1.5 m Cable, Interface Cable, RS232 to USB Adapter, USB Memory Stick, Headset, Software and Instructions

Product Reviews

Save 15%. Sign up for Z-mail.