Recessed Folding Pull Handle, Brass

VALUE BRAND| Zoro #: G0431313| Mfr #: 1WAH6

$9.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431313 Mfr #: 1WAH6
Load Rated (Y/N): NItem: Recessed Folding Pull Handle
Mounting Type: Unthreaded Through HolesMaterial: Brass
Item: Recessed Folding Pull HandleColor: Brass
Finish: PolishedOverall Width: 1-11/16"
Overall Length: 1-1/2"Vert. Mounting Hole Ctr. to Ctr.: 1"
Grip Length: 1"Cutout Width: 1-1/2"
Cutout Height: 1-3/4"Mounting Hole Center to Center: 1-5/16"
Hardware: Not IncludedScrew Size: 5 x 5/8
Country of Origin (subject to change): China

Product Description

Recessed Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Brass, Finish Polished, Cutout Height 1-3/4 In., Cutout Width 1-1/2 In., Mounting Hole Center to Center 1-5/16 In., Vert. Mounting Hole Ctr. to Ctr. 1 In., Screw Size 5 x 5/8, Grip Length 1 In., Brass, Overall Length 1-1/2 In., Overall Width 1-11/16 In., Hardware Not Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.