Recessed Folding Pull Handle, Steel

VALUE BRAND| Zoro #: G2068446| Mfr #: 1WAH2

$4.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068446 Mfr #: 1WAH2
Load Rated (Y/N): NFinish: Polished Zinc
Item: Recessed Folding Pull HandleMounting Type: Unthreaded Through Holes
Material: SteelColor: Silver
Cutout Height: 1/2"Hardware: Included
Item: Recessed Folding Pull HandleColor: Silver
Finish: Polished ZincScrew Size: #9 x 3/4 FH
Overall Width: 3"Overall Length: 3-1/2"
Vert. Mounting Hole Ctr. to Ctr.: 2-49/64"Cutout Width: 1"
Mounting Hole Center to Center: 2-1/2"Country of Origin (subject to change): Taiwan

Product Description

Recessed Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Cutout Height 1/2 In., Cutout Width 1 In., Mounting Hole Center to Center 2-1/2 In., Vert. Mounting Hole Ctr. to Ctr. 2-49/64 In., Screw Size #9 x 3/4 FH, Silver, Overall Length 3-1/2 In., Overall Width 3 In., Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.