Recessed Pull Handle, 304 Stainless Steel

VALUE BRAND| Zoro #: G1831636| Mfr #: HH-AS2

$5.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1831636 Mfr #: HH-AS2
Load Rated (Y/N): NItem: Recessed Pull Handle
Material: 304 STAINLESS STEELOverall Length: 4-23/32"
Mounting Hole Center to Center: 3-5/16"Mounting Type: Threaded Holes
Grip Length: 3-25/64"Finish: Satin
Screw Size: M4 NutColor: silver
Cutout Width: 3-37/64"Cutout Height: 1-25/32"
Projection: 5/64"Hardware: Included
Overall Width: 2-23/64"Grip Thickness: 19/32"
Country of Origin (subject to change): Japan

Product Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Satin, Cutout Height 1-25/32 In., Cutout Width 3-37/64 In., Mounting Hole Center to Center 3-5/16 In., Screw Size M4 Nut, Grip Length 3-25/64 In., Grip Thickness 19/32 In., Projection 5/64 In., Silver, Overall Length 4-23/32 In., Overall Width 2-23/64 In., Hardware Included
Save 15%. Sign up for Z-mail.