Recessed Pull Handle, Snap-In, Thermoplast

VALUE BRAND| Zoro #: G1750822| Mfr #: 1XNX8

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750822 Mfr #: 1XNX8
Load Rated (Y/N): NMounting Type: Snap-In
Item: Recessed Pull HandleMaterial: Thermoplastic
Color: BlackFinish: Matte
Cutout Width: 4-1/2"Cutout Height: 1-1/2"
Projection: 1"Hardware: Included
For Panel Thickness: 3/16" to 1/4"Overall Width: 2-1/2"
Overall Length: 4-27/32"Country of Origin (subject to change): United States

Product Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material Thermoplastic, Finish Matte, Cutout Height 1-1/2 In., Cutout Width 4-1/2 In., Projection 1 In., Black, Overall Length 4-27/32 In., Overall Width 2-1/2 In., For Panel Thickness 3/16 In. to 1/4 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.