Recessed Pull Handle, Snap-In, Thermoplast

VALUE BRAND| Zoro #: G0289974| Mfr #: 4NRT5

$6.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0289974 Mfr #: 4NRT5
Operating Temp.: -60F to 140FLoad Rated (Y/N): Y
Overall Width: 1-13/32"Finish: Matte
Cutout Height: 1-7/32"Item: Recessed Pull Handle
Mounting Type: Snap-InMaterial: Thermoplastic
Projection: 3/4"Color: Black
For Panel Thickness: 3/64"Load Capacity: 300 lb.
Hardware: Not IncludedCutout Width: 5-13/64"
Overall Length: 5-7/16"Country of Origin (subject to change): United States

Product Description

Recessed Pull Handle, Load Rated (Y/N) Y, Mounting Type Snap-In, Material Thermoplastic, Finish Matte, Cutout Height 1-7/32 In., Cutout Width 5-13/64 In., Projection 3/4 In., Black, Load Capacity 300 lb., Overall Length 5-7/16 In., Overall Width 1-13/32 In., For Panel Thickness 3/64 In., Hardware Not Included, Operating Temp. -60F to 140F

Product Reviews

Save 15%. Sign up for Z-mail.