Recessed Pull Handle, Snap-In, Thermoplast

VALUE BRAND| Zoro #: G2193423| Mfr #: 4NRT6

$6.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Recessed Pull Handle
Overall Length: 5-7/16"
Overall Width: 1-13/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2193423 Mfr #: 4NRT6
Item: Recessed Pull HandleOverall Length: 5-7/16"
Overall Width: 1-13/32"Finish: matte
Mounting Type: Snap-inCutout Width: 5-13/64"
Color: BlackCutout Height: 1-7/32"
Hardware: Not includedOperating Temp.: -60F to 140F
Material: ThermoplasticProjection: 3/4"
For Panel Thickness: 3/64"Load Capacity: 300 lb.
Load Rated (Y/N): YCountry of Origin (subject to change): United States

Product Description

Recessed Pull Handle, Load Rated (Y/N) Y, Mounting Type Snap-In, Material Thermoplastic, Finish Matte, Cutout Height 1-7/32 In., Cutout Width 5-13/64 In., Projection 3/4 In., Black, Load Capacity 300 lb., Overall Length 5-7/16 In., Overall Width 1-13/32 In., For Panel Thickness 3/64 In., Hardware Not Included, Operating Temp. -60F to 140F

Product Reviews