KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Pull Handle, Snap-In, Thermoplast

VALUE BRAND| Zoro #: G1550193| Mfr #: 4NRT8

$6.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Overall Width: 1-13/32"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550193 Mfr #: 4NRT8
Load Capacity: 300 lb.Overall Width: 1-13/32"
Color: BlackOverall Length: 5-7/16"
Hardware: Not includedOperating Temp.: -60F to 140F
Finish: matteFor Panel Thickness: 3/64"
Projection: 3/4"Cutout Width: 5-13/64"
Cutout Height: 1-7/32"Item: Recessed Pull Handle
Mounting Type: Snap-inMaterial: Thermoplastic
Load Rated (Y/N): YCountry of Origin (subject to change): United States

Description

Recessed Pull Handle, Load Rated (Y/N) Y, Mounting Type Snap-In, Material Thermoplastic, Finish Matte, Cutout Height 1-7/32 In., Cutout Width 5-13/64 In., Projection 3/4 In., Black, Load Capacity 300 lb., Overall Length 5-7/16 In., Overall Width 1-13/32 In., For Panel Thickness 3/64 In., Hardware Not Included, Operating Temp. -60F to 140F

Reviews