JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Zipper Seal Reclosable Bag 2" x 1-1/2", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0309242| Mfr #: 5CND4

$7.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0309242 Mfr #: 5CND4
Standards: FDAColor: clear
Features: StandardClosure Type: Zipper Seal
Material: Low Density Polyethylene (LDPE)Thickness: 2 mil
Opening Size: 1-1/2"Width: 1-1/2"
Length: 2"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 1-1/2 In., Length 2 In., Opening Size 1-1/2 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.