20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Reclosable Bag, 10 In. L, 10 In. W, PK1000

VALUE BRAND| Zoro #: G0325297| Mfr #: 5CNK4

$139.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0325297 Mfr #: 5CNK4
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 4 milColor: clear
Closure Type: Zipper SealOpening Size: 10"
Width: 10"Length: 10"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 10 In., Length 10 In., Opening Size 10 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.